Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder Kit, 4 IP Input
Mfr # ZNR-121P-K3
Zoro # G2868597
product price: $3,309.99
/ea
Free Shipping & Returns
$3,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Max. Frames Per Second 240
- Width 1 45/64 in
- Number of IP Camera Inputs 8
- Resolution 3264 x 2448
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # ZNR-121P-K3
- Zoro # G2868597
- UPC # 888034010109
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 1 45/64 in |
Height | 10 39/64 in |
Depth | 8 7/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 1 5/8 in |
Overall Depth | 8 in |
Overall Height | 10 1/2 in |
Description
Network Video Recorder Kit, Number of IP Camera Inputs 8, Includes (8) 3MP Outdoor Mini Dome, Recording Resolution 3264 x 2448, Overall Depth 8 in, Overall Height 10 1/2 in, Overall Width 1 5/8 in, Recording Modes Event, Manual, Schedule, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Number of External Hard Drives 1, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 14 Degrees F, Network Interface 10/100 Base-TX Ethernet, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Mulit-mode 2Km, EOT (LNX-0602-M-T)
- ILC Replacement for Eiki 610 346 9607 Lamp & Housing (610 346 9607 LAMP & HOUSING EIKI)
- UPGRADE 7-Port USB 3.0 Hub with Individual Power Switch & Power Adapter (UP925158)
- EXELL BATTERY CR1/3N 3V Lithium Battery 2L76 K58L DL1/3N CR1/3N (CR1/3N)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- Acti Closed Circuit TV Systems & Accessories