Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder Kit, 4 IP Input
Mfr # ZNR-121P-K1
Zoro # G2868612
product price: $3,424.99
/ea
Free Shipping & Returns
$3,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Max. Frames Per Second 240
- Width 1 45/64 in
- Number of IP Camera Inputs 8
- Resolution 3264 x 2448
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # ZNR-121P-K1
- Zoro # G2868612
- UPC # 888034010086
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 1 45/64 in |
Height | 10 39/64 in |
Depth | 8 7/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 1 5/8 in |
Overall Depth | 8 in |
Overall Height | 10 1/2 in |
Description
Network Video Recorder Kit, Number of IP Camera Inputs 8, Includes (8) 4MP Outdoor Mini Dome, Recording Resolution 3264 x 2448, Overall Depth 8 in, Overall Height 10 1/2 in, Overall Width 1 5/8 in, Recording Modes Event, Manual, Schedule, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Number of External Hard Drives 1, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 14 Degrees F, Network Interface 10/100 Base-TX Ethernet, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- MAKITA 4in Angle Grinder (GA4030)
- ASTATIC Noise Canceling, 4-Pin CB Microphone, Blk (302-636LB1)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- Acti Closed Circuit Cameras and Recorders