Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder Kit, 4 IP Input
Mfr # ZNR-120P-K2
Zoro # G2868332
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 120
- Width 1 45/64 in
- Number of IP Camera Inputs 4
- Resolution 3264 x 2448
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # ZNR-120P-K2
- Zoro # G2868332
- UPC # 888034010062
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 1 45/64 in |
Height | 10 39/64 in |
Depth | 8 7/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 1 5/8 in |
Overall Height | 10 1/2 in |
Overall Depth | 8 in |
Description
Network Video Recorder Kit, Number of IP Camera Inputs 4, Includes (4) 4MP Mini Bullet, Recording Resolution 3264 x 2448, Overall Depth 8 in, Overall Height 10 1/2 in, Overall Width 1 5/8 in, Recording Modes Event, Manual, Schedule, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Number of External Hard Drives 1, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 14 Degrees F, Network Interface 10/100 Base-TX Ethernet, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Battery Wtch/Elc2032 2Pk (2032BP-2N)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha 700 Kodiak, EPS 16-19 (YTX20L-BS572)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- Acti Closed Circuit Cameras and Recorders