Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder Kit, 4 IP Input
Mfr # ZNR-120P-K1
Zoro # G2868439
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 120
- Width 1 45/64 in
- Number of IP Camera Inputs 4
- Resolution 3264 x 2448
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # ZNR-120P-K1
- Zoro # G2868439
- UPC # 888034010055
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 1 45/64 in |
Height | 10 39/64 in |
Depth | 8 7/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 8 in |
Overall Height | 10 1/2 in |
Overall Width | 1 5/8 in |
Description
Network Video Recorder Kit, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 4, Includes (4) 4MP Outdoor Mini Dome, Recording Resolution 3264 x 2448, Overall Depth 8 in, Overall Height 10 1/2 in, Overall Width 1 5/8 in, Recording Modes Event, Manual, Schedule, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Number of External Hard Drives 0, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Kodak Lb-060 Battery (LB-060)
- TRIPP LITE USB Wall Outlet Charger, White (U280-001-W2-HG)
- ZEUS BATTERY PRODUCTS 12Ah 12V Nb Sealed Lead Acid Battery (PC12-12NB)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916)
- Acti Closed Circuit Cameras and Recorders