Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 9 CH, 12VDC
Mfr # ENR-120
Zoro # G2020448
Free Shipping & Returns
$626.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 5/16 in
- Number of IP Camera Inputs 9
- Resolution 1920 x 1080
- Recording Time Variable, Depends on Camera Used
- Includes 9-Channel Free License
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # ENR-120
- Zoro # G2020448
- UPC # 888034003934
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 5 5/16 in |
Height | 4 13/16 in |
Depth | 9 63/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 4 3/4 in |
Overall Width | 5 1/4 in |
Overall Depth | 9 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 9, Output Type HDMI, Includes 9-Channel Free License, Recording Resolution 10MP, 4MP, Overall Depth 9 7/8 in, Overall Height 4 3/4 in, Overall Width 5 1/4 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 12V DC, Maximum Number of External Hard Drives 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell 552 Main Bulb replacement light bulb lamp (552 MAIN BULB BELL & HOWELL)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, I6 Internal Thread Terminal, AGM, Group 27 Type (45973)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 2 Pack (ML4-6MP2191066677)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- Acti Closed Circuit TV Systems & Accessories