Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 9 Camera Inputs
Mfr # ENR-020P
Zoro # G5079396
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30
- Width 10 13/64 in
- Number of IP Camera Inputs 9
- Number of Channels 9
- Resolution 1920 x 1080P @50Hz, 1920 x 1080P @60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # ENR-020P
- Zoro # G5079396
- UPC # 888034008410
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 10 13/64 in |
Height | 1 51/64 in |
Depth | 9 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 1 3/4 in |
Overall Width | 10 1/8 in |
Overall Depth | 9 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 9, Output Type PoE, Includes 9-Channel Free License, Recording Resolution 4MP, 12MP, Overall Depth 9 in, Overall Height 1 3/4 in, Overall Width 10 1/8 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Dwell Setting 60 sec, Maximum Input Voltage 48V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- MOTOROLA Cable, Type Interface for FIF-12, 12" L (AAD66X502 CT-104A)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD (ML9-12241567)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Hard Disk Drive, For NVR, Metal Material (PHDD-2501)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- Acti Closed Circuit Cameras and Recorders