Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 8 CH, 1920 x 1080
Mfr # MNR-310
Zoro # G2020308
Free Shipping & Returns
$5,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Frames Per Second 960 fps
- Width 9 1/4 in
- Number of IP Camera Inputs 32
- Number of Channels 32
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # MNR-310
- Zoro # G2020308
- UPC # 888034006638
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 9 1/4 in |
Height | 3 63/64 in |
Depth | 10 9/16 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 9 1/4 in |
Overall Height | 3 7/8 in |
Overall Depth | 10 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 32, Output Type HDMI, VGA, Includes 16-Channel Free License, Recording Resolution 1080p, Overall Depth 10 1/2 in, Overall Height 3 7/8 in, Overall Width 9 1/4 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 10 FT. (E1276-10RB)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Genesis NP12-12TFR (ML12-12F22914)
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- AFC INDUSTRIES Ergonomic Computer Keyboard/Mouse Tray (771325G)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- Acti Closed Circuit Cameras and Recorders