Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 64 CH, VGA
Mfr # INR-440
Zoro # G2020317
Free Shipping & Returns
$9,119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 6000 fps
- Width 19 in
- Number of IP Camera Inputs 64
- Number of Channels 200
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # INR-440
- Zoro # G2020317
- UPC # 888034007376
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 19 in |
Height | 3 1/2 in |
Depth | 22 7/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 3 3/8 in |
Overall Width | 19 in |
Overall Depth | 22 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 64, Output Type VGA, Includes 64-Channel Free License, Recording Resolution 1080p, Overall Depth 22 in, Overall Height 3 3/8 in, Overall Width 19 in, Recording Modes Event, Manual, Schedule, Features Redundant Power Supply, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 240V AC, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, 30Xhs (30XHS)
- VIVITAR VIV-Rwith 5000-BLK Viv-rwith 5000-blk 50-in-1 Card Reader -black (VIV-RW-5000-BLK)
- ATT Trimline White (10-WH)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- VIVOTEK H.265 NVR, 2TBHDD, 8PoEPorts, 4xFD9360-H 2MP30MIR OutdrDome (ND9322P-2TB-4FD60)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708-P4)
- Acti Closed Circuit Cameras and Recorders