Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 4 CH, 2 TB, 12VDC
Mfr # ENR-110-2TB
Zoro # G2020457
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Max. Frames Per Second 120 fps
- Hard Drive Size 2 TB
- Width 5 5/16 in
- Number of IP Camera Inputs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # ENR-110-2TB
- Zoro # G2020457
- UPC # 888034006317
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Hard Drive Size | 2 TB |
Width | 5 5/16 in |
Height | 4 13/16 in |
Depth | 9 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 4 3/4 in |
Overall Width | 5 1/4 in |
Overall Depth | 9 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 4, Output Type USB, Includes 4-Channel Free License, Recording Resolution 10MP, 4MP, Overall Depth 9 7/8 in, Overall Height 4 3/4 in, Overall Width 5 1/4 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 12V DC, Maximum Number of External Hard Drives 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- SHOCKWAVE 256GB Galaxy Book S Laptop - Mercury Gray (SH3288601)
- DEWALT Cable Lock, Wireless, 3V Lithium (DS630)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- CAPTURE ADVANCE 4CH HD DVR 2TB (R2-HDDVR4C2T)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- Acti Closed Circuit Cameras and Recorders