Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 4 Camera Inputs
Mfr # ENR-010P
Zoro # G5079405
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30
- Width 10 13/64 in
- Number of IP Camera Inputs 4
- Number of Channels 4
- Resolution 1920 x 1080P @50Hz, 1920 x 1080P @60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # ENR-010P
- Zoro # G5079405
- UPC # 888034008403
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 10 13/64 in |
Height | 1 51/64 in |
Depth | 9 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 10 1/8 in |
Overall Height | 1 3/4 in |
Overall Depth | 9 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 4, Output Type PoE, Includes 4-Channel Free License, Recording Resolution 4MP, 12MP, Overall Depth 9 in, Overall Height 1 3/4 in, Overall Width 10 1/8 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Dwell Setting 60 sec, Maximum Input Voltage 48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crosscall Core X3 Battery (CORE X3)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 10Ft (180212)
- ILC Replacement for Aemc 5070 (5070 AEMC)
- HUBBELL GAI-TRONICS Hookswitch, Plastic, Black, Accessory (12512-001)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- Acti Closed Circuit Cameras and Recorders