Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 32 Camera Inputs
Mfr # INR-340
Zoro # G5079387
Free Shipping & Returns
$3,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30
- Width 8 27/64 in
- Number of IP Camera Inputs 32
- Number of Channels 64
- Resolution 1920 x 1080P @50Hz, 1920 x 1080P @60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # INR-340
- Zoro # G5079387
- UPC # 888034008311
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 8 27/64 in |
Height | 8 19/32 in |
Depth | 12 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 8 1/2 in |
Overall Width | 8 3/8 in |
Overall Depth | 12 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 32, Output Type HDMI, VGA, Includes 32-Channel Free License, Recording Resolution 1080p, Overall Depth 12 3/8 in, Overall Height 8 1/2 in, Overall Width 8 3/8 in, Recording Modes Event, Manual, Schedule, Features Location-Based Management with E-Map & Google Map, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Dwell Setting 60 sec, Maximum Input Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-008)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- ACTI Hard Disk Drive, For NVR, Metal Material (PHDD-2501)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916)
- Acti Closed Circuit Cameras and Recorders