Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 1920 x 1080
Mfr # PSTR-0201
Zoro # G2019538
Free Shipping & Returns
$5,131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 63/64 in
- Number of IP Camera Inputs 0
- Resolution 1920 x 1080
- Recording Time Variable, Depends on Camera Used
- Power Required 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PSTR-0201
- Zoro # G2019538
- UPC # 888034007475
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 18 63/64 in |
Height | 3 15/32 in |
Depth | 19 45/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 7/8 in |
Overall Height | 3 3/8 in |
Overall Depth | 19 5/8 in |
Details
Item | Network Video Recorder |
Number of IP Camera Inputs | 0 |
Resolution | 1920 x 1080 |
Recording Time | Variable, Depends on Camera Used |
Power Required | 100 to 240V AC |
Standards | CE, FCC |
Recording Modes | Alarm, Continuous, Motion |
Operating Temp. | 50 Degrees to 104 Degrees F |
Network Interface | eSATA |
Output Type | USB |
Input Type | No Inputs Included |
Minimum Operating Temperature | 50 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Maximum Input Voltage | 240V AC |
Recording Resolution | 1080p |
Description
Network Video Recorder, Number of IP Camera Inputs 0, Output Type USB, Recording Resolution 1080p, Overall Depth 19 5/8 in, Overall Height 3 3/8 in, Overall Width 18 7/8 in, Recording Modes Alarm, Continuous, Motion, Input Type No Inputs Included, Manufacturers Warranty Length 1 yr, Maximum Input Voltage 240V AC, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 50 Degrees F, Network Interface eSATA, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Tadiran Tl-2450/P 3.6V Wafer Cell Lithium Battery (COMP-204)
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery (APC-BACK-UPS CS 350)
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.4 (DV905131)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Hard Disk Drive, For NVR, Metal Material (PHDD-2501)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- CAPTURE ADVANCE 4CH HD DVR 2TB (R2-HDDVR4C2T)
- Acti Closed Circuit Cameras and Recorders