Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 16 CH, HDMI
Mfr # ENR-190
Zoro # G2020378
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 5/16 in
- Number of IP Camera Inputs 16
- Resolution 1920 x 1080
- Recording Time Variable, Depends on Camera Used
- Includes 16-Channel Free License
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # ENR-190
- Zoro # G2020378
- UPC # 888034006645
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 17 5/16 in |
Height | 1 45/64 in |
Depth | 19 63/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 17 1/4 in |
Overall Height | 1 5/8 in |
Overall Depth | 19 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes 16-Channel Free License, Recording Resolution 4MP, 12MP, Overall Depth 19 7/8 in, Overall Height 1 5/8 in, Overall Width 17 1/4 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replaces Crown Embassy 6CE12, 6 CE 12, 6CE12-F2 (ML12-6F300889)
- ILC Replacement for R&D Batteries N Battery (N BATTERY R&D BATTERIES)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair (ML35-12GEL439)
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- Acti Closed Circuit Cameras and Recorders