Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 16 CH, 4 TB
Mfr # ENR-140-4TB
Zoro # G2020387
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 4 TB
- Max. Frames Per Second 480 fps
- Hard Drive Size 4 TB
- Width 12 29/32 in
- Number of IP Camera Inputs 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # ENR-140-4TB
- Zoro # G2020387
- UPC # 888034006348
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 4 TB |
Hard Drive Size | 4 TB |
Width | 12 29/32 in |
Height | 8 in |
Depth | 8 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 12 7/8 in |
Overall Height | 8 in |
Overall Depth | 8 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes 16-Channel Free License, Recording Resolution 10MP, 4MP, Overall Depth 8 3/8 in, Overall Height 8 in, Overall Width 12 7/8 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston (2UKH1)
- NITECORE NPB1 5000mAh Waterproof Power Bank (NPB1)
- ILC Replacement for ZTE Li3816t43p3h604550 (LI3816T43P3H604550 ZTE)
- EDGE MEMORY 2Gb Edge Premium Compact Flash Card (Cf (PE194529)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- Acti Closed Circuit Cameras and Recorders