Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 16 CH, 4 TB, 12VDC
Mfr # ENR-130-4TB
Zoro # G2020405
product price: $1,272.00
/ea
Free Shipping & Returns
$1,272.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 4 TB
- Width 5 5/16 in
- Number of IP Camera Inputs 16
- Resolution 1920 x 1080
- Recording Time Variable, Depends On Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # ENR-130-4TB
- Zoro # G2020405
- UPC # 888034006331
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 4 TB |
Width | 5 5/16 in |
Height | 4 13/16 in |
Depth | 9 63/64 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 5 1/4 in |
Overall Height | 4 3/4 in |
Overall Depth | 9 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 16, Output Type USB, Includes 16-Channel Free License, Recording Resolution 1080p, 10MP, 12MP, 2MP, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, CIF, VGA, Overall Depth 9 7/8 in, Overall Height 4 3/4 in, Overall Width 5 1/4 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 12V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift Superglide - 2 Pack (ML7-12MP23681130461002)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- PARACLIPSE Paraclipse 72651 UV Replacement Lamp For Insect Inn Ultra I and Ultra II (72651)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 2TB HD (N8WNRL2TB)
- Acti Closed Circuit Cameras and Recorders