Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 16 CH, 12VDC
Mfr # ENR-140
Zoro # G2020396
Free Shipping & Returns
$857.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 480 fps
- Width 12 29/32 in
- Number of IP Camera Inputs 16
- Number of Channels 16
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # ENR-140
- Zoro # G2020396
- UPC # 888034003958
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 12 29/32 in |
Height | 8 in |
Depth | 8 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 8 in |
Overall Width | 12 7/8 in |
Overall Depth | 8 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 14 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes 16-Channel Free License, Recording Resolution 10MP, 4MP, Overall Depth 8 3/8 in, Overall Height 8 in, Overall Width 12 7/8 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for Johnsons IFC-640 Fire Alarm System - 6 Pack (ML12-12F2MP62723765612117)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 (ML8-121122)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- BLACK BOX Edge Switch Hardened (LGH008A)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- BOSCH Network Video Recorder, Metal, 3-1/2" H (DIP-6183-8HD)
- Acti Closed Circuit TV Systems & Accessories