Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 100 to 240VAC
Mfr # PSTR-0400
Zoro # G2019529
product price: $11,000.99
/ea
Free Shipping & Returns
$11,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 63/64 in
- Number of IP Camera Inputs 0
- Resolution 1920 x 1080
- Recording Time Variable, Depends on Camera Used
- Power Required 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PSTR-0400
- Zoro # G2019529
- UPC # 888034007482
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 18 63/64 in |
Height | 3 15/32 in |
Depth | 24 27/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 7/8 in |
Overall Depth | 24 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Network Video Recorder |
Number of IP Camera Inputs | 0 |
Resolution | 1920 x 1080 |
Recording Time | Variable, Depends on Camera Used |
Power Required | 100 to 240V AC |
Operating Temp. | 50 Degrees to 104 Degrees F |
Standards | CE, FCC |
Recording Modes | Alarm, Continuous, Motion |
Network Interface | iSCSI |
Minimum Operating Temperature | 50 Degrees F |
Maximum Input Voltage | 240V AC |
Maximum Operating Temperature | 104 Degrees F |
Input Type | No Inputs Included |
Recording Resolution | 1080p |
Description
Network Video Recorder, Number of IP Camera Inputs 0, Recording Resolution 1080p, Overall Depth 24 3/8 in, Overall Height 3 3/8 in, Overall Width 18 7/8 in, Recording Modes Alarm, Continuous, Motion, Input Type No Inputs Included, Manufacturers Warranty Length 1 yr, Maximum Input Voltage 240V AC, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 50 Degrees F, Network Interface iSCSI, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- ILC Replacement for Nikon Coolpix P80 (COOLPIX P80 NIKON)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BS263)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Hard Disk Drive, For NVR, Metal Material (PHDD-2501)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- CAPTURE ADVANCE 16CH HD DVR 2TB (R2-HDVR16C2T)
- Acti Closed Circuit Cameras and Recorders