Shop All Closed Circuit Cameras and Recorders
Acti
Network Video Recorder, 10-13/32" W, 12VDC
Mfr # MNR-330P
Zoro # G5079350
Free Shipping & Returns
$7,626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30
- Width 10 13/32 in
- Number of IP Camera Inputs 16
- Resolution 1920 x 1080P @50Hz, 1920 x 1080P @60Hz
- Recording Time Variable, Depends on Camera Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # MNR-330P
- Zoro # G5079350
- UPC # 888034008335
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 10 13/32 in |
Height | 2 23/32 in |
Depth | 5 15/64 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 10 3/8 in |
Overall Depth | 5 1/8 in |
Overall Height | 2 7/8 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes 16-Channel Free License, Recording Resolution 1080p, Overall Depth 5 1/8 in, Overall Height 2 7/8 in, Overall Width 10 3/8 in, Recording Modes Event, Manual, Schedule, Features Event Notification, Event Response, Event Trigger, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Dwell Setting 60 sec, Maximum Input Voltage 36V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- STEREN F Terminator 75-Ohm (200-075)
- BATTERY CLERK AJC® APC BackUPS XS1500 (BX1500) 12V 7Ah UPS Battery (APC-BACKUPS XS1500 (BX1500))
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- Acti Closed Circuit Cameras and Recorders