Shop All Closed Circuit TV System Accessories
Acti
Network I/O Module, Blue, 2-3/4"W, 10/30VDC
Mfr # PIOB-0200
Zoro # G5078571
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fits Network Video Recorders
- Overall Height 1 1/8 in
- Material Plastic
- Width 38,020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PIOB-0200
- Zoro # G5078571
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 1/8 in |
Width | 38,020 in |
Depth | 1 1/16 in |
Length | 38,020 in |
Height | 4 51/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 2 3/4 in |
Overall Width | 5 1/8 in |
Details
Item | Network I/O Module |
Color | Blue |
Fits | Network Video Recorders |
Material | Plastic |
Mounting | Wall |
Standards | CE, FCC |
Interface | 10/100 Base-TX Ethernet |
Power Source | Power Supply |
Function | Provides Configurable Input/Output Ports |
Includes | screws |
For Use With | Network Video Recorders |
Voltage | 10 to 30V |
Characteristics | Built-In Single Port, RJ45 Connector |
Accessory Type | Network I/O Module |
Compatible Surveillance Equipment | Network Video Recorder |
Product Type | Network IO Module |
Description
Network I/O Module, Product Type Network IO Module, Compatible Surveillance Equipment Network Video Recorder, Includes Screws, Color Blue, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 2 3/4 in, Overall Height 1 1/8 in, Overall Width 5 1/8 in, Power Source Power Supply, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- ILC Replacement for Philips Pronto Tsu-9200 (PRONTO TSU-9200 PHILIPS)
- 3M PELTOR Headset, LiteCom PRO III, Helmet Mounted (MT73H7P3E4D10NA-50)
- ICOM Rechargeable Battery, For Mfr. No. IC-M37 (BP296)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- Acti Closed Circuit TV Systems & Accessories