Shop All Closed Circuit TV System Accessories
Acti
Lens Ring, Black, For Mfr. No. D5x, E5x
Mfr # R707-60001
Zoro # G5078425
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits IP Cameras and Accessories
- Material Rubber
- Body Material Rubber
- Function Replaces Len Ring of Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # R707-60001
- Zoro # G5078425
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Lens Ring |
Color | Black |
Fits | IP Cameras and Accessories |
Material | Rubber |
Body Material | Rubber |
Function | Replaces Len Ring of Cameras |
For Use With | Dome Cameras |
Accessory Type | Lens Ring |
Product Type | Camera Part |
Compatible with Manufacturer Model Number | D5X, E5X |
Compatible Surveillance Equipment | IP Camera |
Compatible Manufacturer Part Number | D5X, E5X |
Compatible Manufacturer Model Number | D5X, E5X |
For Use with Mfr. Model Number | D5X, E5X |
For Use With Mfr. Model Number | D5X, E5X |
Description
Lens Ring, Product Type Camera Part, Compatible Surveillance Equipment IP Camera, Compatible with Manufacturer Model Number D5X, E5X, Color Black, For Use With Dome Cameras, Manufacturers Warranty Length 1 yr, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- SERVERUSA Custom Keyboard Cover For Dell Kb212b 104 Quiet Key Protects From Liquid - (SE7207)
- 3M PELTOR Headset, 21dB, Headband, Black, AA Batteries (MT13H220A)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- VIVOTEK Adaptor plate for 4" electrical octagon box &single gang box (AM-51D)
- Acti Closed Circuit TV Systems & Accessories