Shop All Closed Circuit TV System Accessories
Acti
Lens Focus Tuner, Black, For IP Cameras
Mfr # R707-X0001
Zoro # G5078276
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits IP Cameras and Accessories
- Material Plastic
- For Use With IP Cameras
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # R707-X0001
- Zoro # G5078276
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Lens Focus Tuner |
Color | Black |
Fits | IP Cameras and Accessories |
Material | Plastic |
For Use With | IP Cameras |
Body Material | Plastic |
Function | Replaces Len Focus Tuner of Cameras |
Accessory Type | Lens Focus Tuner |
Compatible Surveillance Equipment | IP Camera |
Product Type | Tool |
Description
Lens Focus Tuner, Product Type Tool, Compatible Surveillance Equipment IP Camera, Color Black, Manufacturers Warranty Length 1 yr, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-103u (RAM-B-103U RAM MOUNTS)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- EZGENERATION 1 Ft Superspeed Usb 3.0 Cable A To B - M-M (EZ538227)
- ILC Replacement for Apple Powerbook G4 Battery (POWERBOOK G4 BATTERY APPLE)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- VIVOTEK L-shape bracket, AM-21M (AM-21M)
- Acti Closed Circuit TV Systems & Accessories