Shop All Closed Circuit Cameras and Recorders
Acti
Lens, Fixed Type, f/2 Aperture Ratio
Mfr # PLEN-0119
Zoro # G5078985
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Aperture Ratio f/2
- Focal Length (mm) 2.8
- Application Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation
- For Use With IP Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PLEN-0119
- Zoro # G5078985
- UPC # 888034000117
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 |
Manufacturers Warranty Length | 1 yr |
Maximum Focal Length | 2.8 mm |
Details
Item | Lens |
Type | Fixed |
Aperture Ratio | f/2 |
Application | Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation |
For Use With | IP Cameras |
Function | High Resolution Images, Increased Sensitivity |
Features | CS Mount |
Compatible Camera Type | IP Network |
Night Capable | Day and Night |
Lens Type | Fixed |
Description
Lens, Lens Type Fixed, Aperture Ratio f/2, Maximum Focal Length 2.8 mm, Compatible Camera Type IP Network, Features CS Mount, Manufacturers Warranty Length 1 yr, Night Capable Day and Night
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2477a/fb (BR2477A/FB PANASONIC)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- MONOPRICE Pa Speaker Stands, Air Cushion, PR (602350)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- Acti Closed Circuit TV Systems & Accessories