Shop All Closed Circuit Cameras and Recorders
Acti
Lens, Fixed, 2.9mm Focal L, For IP Cameras
Mfr # PLEN-0130
Zoro # G5078967
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function High Resolution Images, Increased Sensitivity
- Focal Length (mm) 2.9
- Type Fixed
- For Use With IP Cameras
- Aperture Ratio f/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PLEN-0130
- Zoro # G5078967
- UPC # 888034000995
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.9 |
Manufacturers Warranty Length | 1 yr |
Maximum Focal Length | 2.9 mm |
Details
Function | High Resolution Images, Increased Sensitivity |
Type | Fixed |
For Use With | IP Cameras |
Aperture Ratio | f/2 |
Application | Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation |
Item | Lens |
Features | CS Mount |
Lens Type | Fixed |
Night Capable | Day and Night |
Compatible Camera Type | IP Network |
Description
Lens, Lens Type Fixed, Aperture Ratio f/2, Maximum Focal Length 2.9 mm, Compatible Camera Type IP Network, Features CS Mount, Manufacturers Warranty Length 1 yr, Night Capable Day and Night
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Emergency Lighting (ML200-625)
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- Acti Closed Circuit TV Systems & Accessories