Shop All Closed Circuit Cameras and Recorders
Acti
Lens, 6mm Focal L, f/1.8 Aperture Ratio
Mfr # PLEN-4104
Zoro # G5078930
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Aperture Ratio f/1.8
- Focal Length (mm) 6
- For Use With IP Cameras
- Function High Resolution Images, Increased Sensitivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PLEN-4104
- Zoro # G5078930
- UPC # 888034003231
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 6 |
Manufacturers Warranty Length | 1 yr |
Maximum Focal Length | 8 mm |
Details
Item | Lens |
Type | Fixed |
Aperture Ratio | f/1.8 |
For Use With | IP Cameras |
Function | High Resolution Images, Increased Sensitivity |
Application | Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation |
Compatible Camera Type | IP Network |
Compatible Camera Design | Board |
Lens Type | Fixed |
Night Capable | Day and Night |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.8, Maximum Focal Length 8 mm, Compatible Camera Type IP Network, Compatible Camera Design Board, Manufacturers Warranty Length 1 yr, Night Capable Day and Night
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- BLUEPARROTT BlueParrott B250XTS BT Mono Headset SE (B250XTSSE)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Suzuki LT80 QuadSport 80 ATV Battery (YTX5L-BS21156)
- KOSS Earbud On-Ear Black Ke5K (191651)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Hard Disk Drive, For NVR, Metal Material (PHDD-2501)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- Acti Closed Circuit TV Systems & Accessories