Shop All Closed Circuit Cameras and Recorders
Acti
Lens, 4.2mm Focal L, f/1.8 Aperture Ratio
Mfr # PLEN-0101
Zoro # G5079000
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Aperture Ratio f/1.8
- Focal Length (mm) 4.2
- For Use With IP Cameras
- Function High Resolution Images, Increased Sensitivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PLEN-0101
- Zoro # G5079000
- UPC # 888034001671
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 4.2 |
Manufacturers Warranty Length | 1 yr |
Maximum Focal Length | 4.2 mm |
Details
Item | Lens |
Type | Fixed |
Aperture Ratio | f/1.8 |
For Use With | IP Cameras |
Function | High Resolution Images, Increased Sensitivity |
Application | Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation |
Night Capable | Day and Night |
Compatible Camera Type | IP Network |
Lens Type | Fixed |
Compatible Camera Design | Board |
Description
Lens, Lens Type Fixed, Aperture Ratio f/1.8, Maximum Focal Length 4.2 mm, Compatible Camera Type IP Network, Compatible Camera Design Board, Manufacturers Warranty Length 1 yr, Night Capable Day and Night
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKKEGOL IKKEGOL 20036-10M 33 ft. 10M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (20036-10M)
- ZEUS BATTERY PRODUCTS 7Ah 12V F1 Sealed Lead Acid Battery (PC7-12F1)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM22B0)
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- VITEK Motorized Varifocal Bullet Camera, 5 MP (VTC-T4B4HR5MD)
- Acti Closed Circuit Cameras and Recorders