Shop All Closed Circuit Cameras and Recorders
Acti
Lens, 2.9mm Focal L, f/2 Aperture Ratio
Mfr # PLEN-0129
Zoro # G5078976
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Focal Length (mm) 2.9
- Aperture Ratio f/2
- For Use With IP Cameras
- Application Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PLEN-0129
- Zoro # G5078976
- UPC # 888034006652
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.9 |
Manufacturers Warranty Length | 1 yr |
Maximum Focal Length | 2.9 mm |
Details
Type | Fixed |
Aperture Ratio | f/2 |
For Use With | IP Cameras |
Application | Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation |
Item | Lens |
Function | High Resolution Images, Increased Sensitivity |
Compatible Camera Design | Board |
Compatible Camera Type | IP Network |
Lens Type | Fixed |
Night Capable | Day and Night |
Description
Lens, Lens Type Fixed, Aperture Ratio f/2, Maximum Focal Length 2.9 mm, Compatible Camera Type IP Network, Compatible Camera Design Board, Manufacturers Warranty Length 1 yr, Night Capable Day and Night
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- LOWELL Blank Filler Plate 4-pk (DBB-4)
- ILC Replacement for Tadiran Tl-5902/s (TL-5902/S TADIRAN)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Lens, 8mm Focal L, f/1.8 Aperture Ratio (PLEN-4103)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- Acti Closed Circuit Cameras and Recorders