Shop All Closed Circuit TV System Accessories
Acti
Junction Box, White, Fits Dome Cameras
Mfr # PMAX-0704
Zoro # G5078066
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color White
- Material Aluminum
- Overall Height 5 7/8 in
- Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-0704
- Zoro # G5078066
- UPC # 888034008465
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 7/8 in |
Width | 3 15/16 in |
Depth | 6 39/64 in |
Length | 3 15/16 in |
Height | 5 29/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 5/8 in |
Overall Depth | 3 7/8 in |
Description
Junction Box, Overall Height 5 7/8 in, Compatible Surveillance Equipment IP Camera, Overall Depth 3 7/8 in, Compatible with Manufacturer Model Number A4x, B41x, B4x, E41x, E44, E44A, E45, E45A, E46, E46A, E48, I4x, PMAX-0203~PMAX-0205, Overall Width 6 5/8 in, Includes Screws, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Outdoor, IP Rating IP66, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Video Encoder, 1 CH, Metal (V21)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 180 ft., IP66 (IR60)
- Acti Closed Circuit TV System Accessories