Shop All Closed Circuit TV System Accessories
Acti
IR Illuminator, 82 ft. Indoor Range, Black
Mfr # PLED-0202
Zoro # G5077950
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 7/64 in
- Depth 6 in
- Height 4 7/64 in
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PLED-0202
- Zoro # G5077950
- UPC # 888034008670
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 2 7/64 in |
Depth | 6 in |
Height | 4 7/64 in |
Overall Depth | 6 in |
Overall Width | 4 1/8 in |
IR Illuminator Wavelength | 850 nm |
Description
IR Illuminator, Horizontal Alignment Angle 35 Degrees , Maximum Detection Distance 82 ft, Maximum Input Voltage 12V DC, Overall Height 2 1/8 in, Overall Width 4 1/8 in, Overall Depth 6 in, Color Black, Features IR Light Distance 25 m, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, IR Illuminator Wavelength 850 nm, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -58 Degrees F, Resistance Properties Impact Resistant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- ILC Replacement for Flir I5 Battery (I5 BATTERY FLIR)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Video Encoder, 16 CH, Metal (V32)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- Acti Closed Circuit TV System Accessories