Shop All Closed Circuit TV System Accessories
Acti
IR Illuminator, 394ft. Indoor Range, Black
Mfr # PLED-0200
Zoro # G5077978
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 7/64 in
- Depth 6 in
- For Use With CCTV Camera
- Horizontal Alignment Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PLED-0200
- Zoro # G5077978
- UPC # 888034008656
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 2 7/64 in |
Depth | 6 in |
Height | 4 7/64 in |
IR Illuminator Wavelength | 850 nm |
Overall Depth | 6 in |
Overall Width | 4 1/8 in |
Description
IR Illuminator, Horizontal Alignment Angle 10 Degrees , Maximum Detection Distance 394 ft, Maximum Input Voltage 12V DC, Overall Height 2 1/8 in, Overall Width 4 1/8 in, Overall Depth 6 in, Color Black, Features IR Light Distance 120 m, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, IR Illuminator Wavelength 850 nm, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- ICOM MFR# SP41, H:6", Cord:36 (SP41)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U (MAX3974285)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- Acti Closed Circuit TV System Accessories