Shop All Closed Circuit TV System Accessories
Acti
IR Illuminator, 131ft. Indoor Range, Black
Mfr # PLED-0205
Zoro # G5077926
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 in
- Depth 6 29/32 in
- Horizontal Alignment Angle 35 Degrees
- IP Rating IP66
Product Information
- Brand Acti
- MFR # PLED-0205
- Zoro # G5077926
- UPC # 888034008700
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 in |
Depth | 6 29/32 in |
Height | 5 13/64 in |
Overall Width | 5 1/4 in |
Overall Depth | 6 7/8 in |
IR Illuminator Wavelength | 850 nm |
Details
Description
IR Illuminator, Horizontal Alignment Angle 35 Degrees , Maximum Detection Distance 131 ft, Maximum Input Voltage 12V DC, Overall Height 3 in, Overall Width 5 1/4 in, Overall Depth 6 7/8 in, Color Black, Features IR Light Distance 40 m, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, IR Illuminator Wavelength 850 nm, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -58 Degrees F, Resistance Properties Impact Resistant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP Hdd Tray For 3.5" And 2.5" Dri (TRAY-35-NK-BLK02)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- ILC Replacement for Bell & Howell 33sr replacement light bulb lamp (33SR BELL & HOWELL)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Battery Replaces ES3-12 PW1203 (ML3-1265)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- WD PURPLE WD 4TB Purple 3.5" Hard Drive (C-HDD4000-PUR)
- Acti Closed Circuit TV System Accessories