Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, Wall, RJ45,1080p
Mfr # E42B
Zoro # G2022006
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Bullet
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E42B
- Zoro # G2022006
- UPC # 888034004320
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 8 19/32 in |
Width | 3 1/32 in |
Length | 8 19/32 in |
Focal Length | 2.80 to 12.00 mm |
Height | 3 1/32 in |
Overall Width | 3 in |
Overall Height | 3 in |
Overall Length | 8 5/8 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 70.5 Degrees , Minimum Viewing Angle 28.2 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- CETIS Hospitality Basic Phone, Black (Aegis-P-08 (BK))
- ULTRALAST Ultralast Lithium Phosphate Rechargeable Batteries for 3.2 Volt Outdoor Solar Lighting - 600mAh - UL14500SL (UL14500SL)
- ILC Replacement for HTC ONE S (ONE S HTC)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- DIAMOND SERIES 4MP IP Turret 2.8mm Fixed Lens TrueWDR Built-In Mic (HNC3V341TM-IRAS-S2/28)
- Acti Closed Circuit TV Cameras