Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, Wall, 2 MP, RJ45
Mfr # E44A
Zoro # G2021988
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Bullet
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E44A
- Zoro # G2021988
- UPC # 888034004269
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 8 19/32 in |
Height | 3 1/32 in |
Focal Length | 2.80 to 12.00 mm |
Width | 3 1/32 in |
Depth | 8 19/32 in |
Diameter | 3" |
Overall Width | 3 in |
Overall Length | 11 3/8 in |
Overall Height | 3 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 92.5 Degrees , Minimum Viewing Angle 35.9 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- DANTONA Battery 6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-5R)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-332)
- FELLOWES Mousepad w/ Wrist Support, Graphite (9184001)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- Acti Closed Circuit TV Cameras