Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, Surface, RJ45,1080p
Mfr # E86A
Zoro # G2021139
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Superior WDR
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E86A
- Zoro # G2021139
- UPC # 888034004214
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 39/64 in |
Height | 4 39/64 in |
Length | 5 29/32 in |
Focal Length | 2.80 to 12.00 mm |
Depth | 5 29/32 in |
Maximum Focal Length | 12 mm |
Overall Height | 4 5/8 in |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 5 7/8 in |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 70.5 Degrees , Minimum Viewing Angle 28.8 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Superior WDR, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-246u (RAM-246U RAM MOUNTS)
- ILC Replacement for Dymo 643463 Battery (643463 BATTERY DYMO)
- LOGITECH Speakers, Z150, Mltmd, Black (980-000802)
- KELLYREST Palm Support, Black (KCS50175)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- Acti Closed Circuit TV Systems & Accessories