Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, Surface, 5 MP, 1080p
Mfr # E83A
Zoro # G2021166
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 28.2°deg, to 69.2°deg,
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E83A
- Zoro # G2021166
- UPC # 888034004184
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.80 to 12.00 mm |
Height | 4 39/64 in |
Width | 4 39/64 in |
Length | 5 29/32 in |
Depth | 5 29/32 in |
Diameter | 5.9" |
Overall Height | 4 5/8 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Overall Diameter | 6 in |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 69.2 Degrees , Minimum Viewing Angle 28.2 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7Ah Emergency Light Battery (12-volt-7.5-Ah-Battery-JohnLite-12V-7.5)
- ILC Replacement For BATTERY LCPLC702 (LCPLC-702)
- ILC Pride Go-go Folding Scooter Wheelchair AND Mobility 12ah AGM With F2 Terminals Battery (GO-GO FOLDING SCOOTER WHEELCHAIR AND MOBILITY 12A)
- CRC Aerosol Duster, Size 16 oz. (05185)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE + 20TB (NVR504L-32/16P-4KS2E-20T)
- Acti Closed Circuit TV Systems & Accessories