Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, Surface, 3 MP, RJ45
Mfr # E82A
Zoro # G2021175
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Basic WDR
- HD Resolution 1080p
- Camera Type Color
- Field of View 28.2°deg, to 70.5°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E82A
- Zoro # G2021175
- UPC # 888034004177
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 39/64 in |
Focal Length | 2.80 to 12.00 mm |
Height | 4 39/64 in |
Length | 5 29/32 in |
Depth | 5 29/32 in |
Diameter | 5.9" |
Overall Height | 4 5/8 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Overall Diameter | 5 7/8 in |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 70.5 Degrees , Minimum Viewing Angle 28.2 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Basic WDR, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 8, AGM Chemistry (EB1280F1)
- GOOGLE Chromecast with TV - 4K - Snow (GA01919-US)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- Acti Closed Circuit TV Systems & Accessories