Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, Surface, 2 MP, 1080p
Mfr # E84A
Zoro # G2021157
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 35.9°deg, to 92.5°deg,
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E84A
- Zoro # G2021157
- UPC # 888034004191
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 29/32 in |
Width | 4 39/64 in |
Focal Length | 2.80 to 12.00 mm |
Height | 4 39/64 in |
Length | 5 29/32 in |
Diameter | 5.9" |
Overall Height | 4 5/8 in |
Overall Diameter | 5 7/8 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 92.5 Degrees , Minimum Viewing Angle 35.9 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSZTJ890XL (CS-ZTJ890XL)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BS351)
- LOGITECH Zone Vibe Wireless Binaural Over The Head Headset, Graphite (981-001198)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- DIAMOND SERIES 5MP HD Turret 2.7-12mm Motorized Lens (HCC3320T-IR-Z)
- Acti Closed Circuit TV Cameras