Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, 2.80 to 12.00mm, RJ45
Mfr # E62A
Zoro # G2021330
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Basic WDR
- HD Resolution 1080p
- Camera Type Color
- Field of View 28.2°deg, to 70.5°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E62A
- Zoro # G2021330
- UPC # 888034004399
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.80 to 12.00 mm |
Depth | 5 45/64 in |
Height | 4 29/32 in |
Length | 5 45/64 in |
Width | 4 29/32 in |
Diameter | 5.7" |
Overall Height | 4 1/2 in |
Overall Diameter | 5 3/4 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 70.5 Degrees , Minimum Viewing Angle 28.2 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Basic WDR, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- QNAP Tr-004 4-Bay Usb 3.0 Type-C (TR-004-US)
- 3M Optically Clear Adhesiv 8211, 12 inx33 yd (8211)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- Acti Closed Circuit TV Systems & Accessories