Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, 2.80 to 12.00mm, 1 MP
Mfr # E65A
Zoro # G2021306
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Superior WDR
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E65A
- Zoro # G2021306
- UPC # 888034004429
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 45/64 in |
Height | 4 29/32 in |
Focal Length | 2.80 to 12.00 mm |
Width | 4 29/32 in |
Length | 5 45/64 in |
Diameter | 5.7" |
Overall Height | 4 1/2 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 5 3/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 70.5 Degrees , Minimum Viewing Angle 28.8 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 30 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Superior WDR, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- MG ELECTRONICS 12VDC 3A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-3A)
- ILC Replacement for Yaskawa 3/ls14500-1 Battery (3/LS14500-1)
- ILC Replacement for Kodak Ektagraphic III AMT replacement light bulb lamp (EKTAGRAPHIC III AMT KODAK)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- Acti Closed Circuit TV Cameras