Shop All Closed Circuit TV Cameras
Acti
IP Camera, Varifocal, 2 MP, RJ45,1080p
Mfr # D62A
Zoro # G2021507
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
- Lens Varifocal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # D62A
- Zoro # G2021507
- UPC # 888034004351
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 5 3/4 in |
Height | 4 1/2 in |
Width | 3 29/32 in |
Focal Length | 2.80 to 12.00 mm |
Length | 5 1/8 in |
Overall Height | 4 1/2 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 5 3/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 92.5 Degrees , Minimum Viewing Angle 35.9 Degrees , Minimum Focal Length 2.8 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAJ72X501 CD-58)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Yuasa NP4.5-12 - 3 Pack (ML5-12MP339814638375)
- FASTTRACK Rj45 Plug Cover - Od 6.0Mm Blue - 50Pk (FA260688)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 3.10 to 13.30mm, Surface, 10 MP (E610)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- LARSON ELECTRONICS Expl. Proof Alum Network Cam., IR, 4MP POE (EXPCMR-IP-POE-4MP-IR)
- Acti Closed Circuit TV Systems & Accessories