Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, Bullet, Varifocal Lens
Mfr # B416
Zoro # G5078206
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting screws
- HD Resolution 1080p
- Camera Type Color
- Camera Design Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # B416
- Zoro # G5078206
- UPC # 888034008137
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 4.50 to 135.00 mm |
Height | 4 57/64 in |
Length | 14 9/32 in |
Width | 4 53/64 in |
Depth | 4 53/64 in |
Diameter | 14 9/32 in |
Overall Length | 14 1/4 in |
Overall Width | 4 7/8 in |
Overall Height | 4 7/8 in |
Maximum Focal Length | 135 mm |
Minimum Focal Length | 4.5 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 135 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 61.4 Degrees , Minimum Viewing Angle 3.6 Degrees , Minimum Focal Length 4.5 mm, Maximum Detection Distance 40 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell K14139 Security 2.8ah Battery (K14139 SECURITY 2.8AH BATTERY HONEYWELL)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- Acti Closed Circuit TV Systems & Accessories