Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, Bullet, 5-49/64" L
Mfr # E38
Zoro # G5079755
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting screws
- HD Resolution 1080p
- Camera Type Color
- Field of View Horizontal Viewing Angle 99°deg, - Vertical Viewing Angle 52.8°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E38
- Zoro # G5079755
- UPC # 888034006072
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 2 43/64 in |
Width | 2 43/64 in |
Length | 5 49/64 in |
Diameter | 5 49/64 in |
Focal Length | 2.93 mm |
Depth | 2 43/64 in |
Overall Length | 5 3/4 in |
Overall Width | 2 5/8 in |
Overall Height | 2 5/8 in |
Maximum Focal Length | 2.9 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 99 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- CENTON 10 X 8Gb Pro Usb Drive -Grey (DSP8GB10PK)
- ILC Replacement for MK Battery 8gu1-deka (8GU1-DEKA MK BATTERY)
- COMMSCOPE Replacement for Commscope Gps-u (GPS-U COMMSCOPE)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- Acti Closed Circuit TV Systems & Accessories