Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, Bullet, 10-11/64" L
Mfr # A42
Zoro # G5079807
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting screws
- HD Resolution 1080p
- Camera Type Color
- Camera Design Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # A42
- Zoro # G5079807
- UPC # 888034007970
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 3 5/32 in |
Diameter | 10 11/64 in |
Height | 3 5/32 in |
Focal Length | 3.60 to 10.00 mm |
Length | 10 11/64 in |
Width | 3 5/32 in |
Overall Width | 3 1/8 in |
Overall Length | 10 1/8 in |
Overall Height | 3 1/8 in |
Maximum Focal Length | 10 mm |
Minimum Focal Length | 3.6 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 10 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 79.5 Degrees , Minimum Viewing Angle 38.1 Degrees , Minimum Focal Length 3.6 mm, Maximum Detection Distance 30 m, Image Sensor 1/1.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 6 PACK (ML4-6MP687210427436)
- PYLE Rechargeable Speaker (PSUFM1280B)
- ILC Replacement for John Deere G100 Lawn AND Garden Tractor 340cca Battery (G100 LAWN AND GARDEN TRACTOR 340CCA BATTERY JOHN)
- SOCKET MOBILE Durable Retractable Clip For 700/800 (AC4130-1828)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- Acti Closed Circuit TV Cameras