Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, 5-1/2" D, IP66 Rating
Mfr # A82
Zoro # G5079676
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting screws
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # A82
- Zoro # G5079676
- UPC # 888034008007
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 3.60 to 10.00 mm |
Width | 5 1/2 in |
Diameter | 5 13/64 in |
Depth | 5 1/2 in |
Height | 5 1/2 in |
Length | 5 13/64 in |
Overall Height | 5 1/4 in |
Maximum Focal Length | 10 mm |
Minimum Focal Length | 3.6 mm |
Overall Diameter | 5 1/2 in |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 10 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 79.5 Degrees , Minimum Viewing Angle 38.1 Degrees , Minimum Focal Length 3.6 mm, Maximum Detection Distance 30 m, Image Sensor 1/1.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOUNT-IT Quad TV Display Ceiling Mount MI-514 (MI-514)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- RND ACCESSORIES RND Accessories Apple Certified Lightning To Reversible USB 6 ft. Cable - White (RND-AMC-6FT-REV-W)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- Acti Closed Circuit TV Systems & Accessories