Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, 3-7/16" L, IP68 Rating
Mfr # E78
Zoro # G5079691
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # E78
- Zoro # G5079691
- UPC # 888034006119
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 3.60 mm |
Height | 5 17/32 in |
Depth | 5 17/32 in |
Length | 3 7/16 in |
Diameter | 3 7/16 in |
Width | 5 17/32 in |
Overall Height | 3 3/8 in |
Overall Diameter | 5 1/2 in |
Maximum Focal Length | 3.6 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 84.5 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4)
- SAMLEX AMERICA Samlex SEC-2415UL 15 Amp Battery Charger - 24 Volt (SEC-2415UL)
- DURACELL Coppertop AAA Alkaline Batteries 20 pk Carded (MN2400B20)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- Acti Closed Circuit TV Systems & Accessories