Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, 2-13/32" L, IP68 Rating
Mfr # E936
Zoro # G5079728
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E936
- Zoro # G5079728
- UPC # 888034007567
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 19/64 in |
Diameter | 2 13/32 in |
Length | 2 13/32 in |
Depth | 4 19/64 in |
Focal Length | 2.55 mm |
Height | 4 19/64 in |
Overall Height | 2 3/8 in |
Overall Diameter | 4 1/4 in |
Maximum Focal Length | 2.6 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 110.3 Degrees , Minimum Viewing Angle 62.7 Degrees , Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Telescope D.70/F.800 Refractor with new adjustable smartphone adapter (1755)
- ILC Replacement for Motorola Rdu4100 TWO WAY Radio Contractor Battery (RDU4100 TWO WAY RADIO CONTRACTOR BATTERY MOTOROLA)
- RCA Digital Ampl Flt Antenna (ANT1660E)
- MIGHTY MAX BATTERY Alarm Back up Battery 12 Volt 4.0ah (ML5-12282)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- Acti Closed Circuit TV Systems & Accessories