Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, 2-13/32" L, Fixed Lens
Mfr # E936M
Zoro # G5079719
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E936M
- Zoro # G5079719
- UPC # 888034007574
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Diameter | 2 13/32 in |
Focal Length | 2.55 mm |
Height | 4 19/64 in |
Width | 4 19/64 in |
Length | 2 13/32 in |
Depth | 4 19/64 in |
Overall Height | 2 3/8 in |
Overall Diameter | 4 1/4 in |
Maximum Focal Length | 2.6 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.6 mm, Resolution 2MP, Compatible Connector M12 Pigtail, Maximum Viewing Angle 110.3 Degrees , Minimum Viewing Angle 62.7 Degrees , Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Notification, Event Response, Event Trigger, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 24V Smart Batt Charger, 210W, Regulated (TP-BC24-300)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for BMS Trolling Battery (ML50-126811)
- PYLE UHF Wireless Microphone System - Handheld Mic & Wireless Transmitter with Universal Plug-and-Play Au (PDWMU214)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- DIAMOND SERIES 5MP CVI Turret 2.8mm Fixed Lens Built-In Mic (HCC3350T-IRA/28)
- Acti Closed Circuit TV Cameras