Shop All Closed Circuit TV Cameras
Acti
IP Camera, Outdoor, 10-29/32"L, IP67 Rating
Mfr # I97
Zoro # G5079560
Free Shipping & Returns
$2,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # I97
- Zoro # G5079560
- UPC # 888034003217
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 7 29/32 in |
Depth | 7 29/32 in |
Width | 7 29/32 in |
Diameter | 10 29/32 in |
Length | 10 29/32 in |
Focal Length | 4.50 to 148.50 mm |
Overall Height | 10 7/8 in |
Maximum Focal Length | 148.5 mm |
Minimum Focal Length | 4.5 mm |
Overall Diameter | 7 7/8 in |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 148.5 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 69.3 Degrees , Minimum Viewing Angle 3 Degrees , Minimum Focal Length 4.5 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Endless Pan & Tilt, PTZ Auto Tracking, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- ILC Replacement for Neuton CE5 Electric Mower 10ah Battery (CE5 ELECTRIC MOWER 10AH BATTERY NEUTON)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- Acti Closed Circuit TV Systems & Accessories