Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, Box Design, 6-29/32" L
Mfr # E210
Zoro # G5079840
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # E210
- Zoro # G5079840
- UPC # 888034007338
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 3 13/64 in |
Focal Length | 3.10 to 13.30 mm |
Depth | 3 13/64 in |
Height | 2 51/64 in |
Length | 6 29/32 in |
Diameter | 6 29/32 in |
Overall Width | 10 in |
Overall Height | 4 7/8 in |
Overall Length | 4 1/8 in |
Maximum Focal Length | 13.3 mm |
Minimum Focal Length | 3.1 mm |
Description
IP Camera, Camera Design Box, Lens Type Zoom, Maximum Focal Length 13.3 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 90.6 Degrees , Minimum Viewing Angle 34.3 Degrees , Minimum Focal Length 3.1 mm, Image Sensor 1/2.3 CMOS, Body Color Black, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Pro Fit Wireless Keyboard, 18.38 x 8 x 1 1/4, Black (K72450USA)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4Ah, Faston (2UKJ2)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- POWER XP BatteryPack.6 Cell, 9 V, Kaba (DL-16)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- ACTI IP Camera, Indoor, Box Design, 3-13/64" D (I28)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- DIAMOND SERIES 24CH Diamond Pro 4K NVR with 24 PoE (NVR504L-24/24P-4KS2)
- Acti Closed Circuit TV Cameras