Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, Board1.90mm Focal L
Mfr # Q110
Zoro # G5079536
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting screws
- HD Resolution 1080p
- Camera Type Color
- Camera Design Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # Q110
- Zoro # G5079536
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Height | 1 in |
Diameter | 2 61/64 in |
Focal Length | 1.90 mm |
Width | 3 61/64 in |
Depth | 3 61/64 in |
Length | 2 61/64 in |
Overall Width | 3 in |
Overall Height | 4 in |
Overall Length | 1 1/4 in |
Maximum Focal Length | 1.9 mm |
Description
IP Camera, Camera Design Board, Lens Type Fixed, Maximum Focal Length 1.9 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 126.9 Degrees , Minimum Viewing Angle 77.4 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Easy-To-Install for Mounting Solutions, Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope 204673-2 (204673-2 COMMSCOPE)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- UNIVIEW UVTC6.152.0848, Bullet Pole Mounting Bracket Elegant White, Bullet, Sheetmetal (TR-UP06-B-IN)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- Acti Closed Circuit TV Cameras