Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, 3-61/64" D, Fixed Lens
Mfr # Q19
Zoro # G5079518
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting screws
- HD Resolution 1080p
- Camera Type Color
- Camera Design Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # Q19
- Zoro # G5079518
- UPC # 888034007734
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 3 61/64 in |
Depth | 3 61/64 in |
Height | 1 in |
Diameter | 2 61/64 in |
Length | 2 61/64 in |
Focal Length | 2.93 mm |
Overall Width | 3 in |
Overall Height | 4 in |
Overall Length | 1 1/4 in |
Maximum Focal Length | 2.9 mm |
Description
IP Camera, Camera Design Board, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 82.3 Degrees , Minimum Viewing Angle 62.3 Degrees , Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Easy-To-Install for Mounting Solutions, Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Vacuum Battery (VAC-V1930)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces All-O-Matic SL-100-DC Sliding Gate (ML9-12102501)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Minn Kota Trolling Motor Power Center (ML100-1244)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE + 8TB (NVR504L-32/16P-4KS2E-8T)
- Acti Closed Circuit TV Systems & Accessories